Zoro Homepage

M12 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length

  • Mfr # 11-2525

  • Zoro # G0816781


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Hex Drive
Thread Size
M12
Screw Length
25 mm
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-2525
Zoro #
G0816781
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Screw Length
25 mm
Drive Size
8 mm
Head Height
8.00mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Series
Metric
Weight
0.062
Color
Black
Thread Style
Fully Threaded

Description

M12 X 25mm Lhshcs Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products