Shop All Socket Head Cap Screws
80/20
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length
Mfr # 11-5312
Zoro # G0816897
Sold in multiples of 13 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Drive Size 3 mm
- Material Steel
Product Information
- Brand 80/20
- MFR # 11-5312
- Zoro # G0816897
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Head Height | 2.63mm |
Details
Description
M5 X 12mm Bhscs Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8025957)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 1/4 L, PK5 (WWG-CLPS-131)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 50 PK (E-12ST PA)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07000.037.0300)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.016.0075)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.019.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (U51050.050.0075)
- 80/20 Socket Head Cap Screws