80/20
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length
Mfr # 11-6720
Zoro # G0817253
Sold in multiples of 9 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 20 mm
- Drive Size 4 mm
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0175)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK (U04114.075.0400)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07150.025.0200)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.037.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.050.0008)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (37C75KBC)
- 80/20 Socket Head Cap Screws