80/20
M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 14 mm Length
Mfr # 75-3602
Zoro # G0842578
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 14 mm
- Drive Size 4 mm
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK51618-158SHC-01)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0075)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.031.0200)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M10C20KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.040.0045)
- 80/20 Socket Head Cap Screws