80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length
Mfr # 75-3404
Zoro # G0840940
product price: $0.84
/ea
Sold in multiples of 10 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Drive Size 4 mm
- Material Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (6502500250-1250)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 16 mm Lg (WS6S050160-001P1)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC10300Z27)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3342)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.050.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07160.060.0045)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.050.0040)
- 80/20 Socket Head Cap Screws