Shop 80/20
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 8 mm Length
- Mfr # 13-6508
- Zoro # G0817962
product price:Â
$
1.19
/ea
Sold in multiples of 8 for
$9.52
Key Features
Hex Drive
Thread Size
M6-1.00
Screw Length
8 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-6508
- Zoro #
- G0817962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 8 mm
- Drive Size
- 5 mm
- Head Height
- 5.85mm
- Dia./Thread Size
- M6-1.00
- Fastener Thread Size
- M6
- Fastener Thread Length
- 8 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Blue Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Color
- Blue
- Weight
- 0.009
- Product Type
- Socket Head Cap Screw
- Fastener Type
- Screw
- Fastener Head Type
- Socket Head Cap
- Shell Material
- Steel
Description
Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 8 mm, Screw, Socket Head Cap, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.