Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 5-15R, 5-20P, 15 ft., Silver

  • Mfr # 2678

  • Zoro # G408446599


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Silver
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2678
Zoro #
G408446599
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.
Overall Width
36 in
Overall Height
1 5/8 in
Overall Depth
1 1/4 in
Power Cord Length
15 ft

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Color
Silver
Standards
UL Listed
Number of Outlets
12
Includes
Mounting Clips, NEMA 5-20P Plug
Material
Aluminum
Operating Voltage
120V AC
Compatible with Series
10, 15, 25, 30, 40 and 45 Series
Product Type
Power Strip
Outlet Type
5-20P
Includes Mounting Hardware
Yes

Description

Power Strip 12 outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.