Zoro Homepage

Roller Wheel Bracket Assembly, 163.3 mm L

  • Mfr # 40-2759

  • Zoro # G2157504


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Type
Roller
Carriage Height
21 mm
Roller Material
Nylon
Carriage Width
80 mm
Carriage Length
163.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2759
Zoro #
G2157504
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
21 mm
Carriage Width
80 mm
Carriage Length
163.3 mm
Dimension B
123.3 in
Dimension P
10 in
Dimension L
40
Dimension F
40 in
Dimension J
10.2 in
Dimension G
38.3 in
Dimension N
20 in
Carriage Hole Size (mm)
M8
Carriage Mounting Hole Size
M8

Details

Item
Roller Wheel Bracket Assembly
Type
Roller
Roller Material
Nylon
Carriage Material
Aluminum
Roller Type
Wheel
For Use With
Lubricated Bushings/Ball Bearings
Roller Finish
Anodized
Carriage Finish
Anodized
Carriage Type
Roller
Series
40
Requires Lubrication
Lubricant Not Required
Includes Lubricator
Lubricator Included
Number of Rollers
2
System of Measurement
Metric

Description

Roller Wheel Bracket Assembly, Carriage Height 21 mm, Carriage Length 163.3 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With Lubricated Bushings/Ball Bearings, Series 40, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.