Zoro Homepage

Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length

  • Mfr # 3367

  • Zoro # G0803131


product price: $0.65
/ea
Sold in multiples of 15 for $9.75

Key Features

Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
System of Measurement
Inch
Weight
0.013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3367
Zoro #
G0803131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
5/8 in
Drive Size
5/32 in
Fastener Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Weight
0.013

Description

Bolt Assembly For 2491 / 2494

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.