Zoro Homepage

T-Nut, Steel, Zinc-Plated

  • Mfr # 3201

  • Zoro # G0802370


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Type
Standard T-Nut
Series
15 Series
Weight
0.025
Color
Black
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201
Zoro #
G0802370
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
10-32
Base Size
.700" x .625" x .243"

Details

Item
Standard,T-Nut 10-32,Thread 15S
Type
Standard T-Nut
Series
15 Series
Weight
0.025
Color
Black
Fastener Finish
Zinc
System of Measurement
Inch
Basic Material
Steel
Nut Style
Standard Slide in T- Nut

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 1/4 in, T-Nut, Slide-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.