Zoro Homepage

Laundry Detergent, Liquid, Original, Green

  • Mfr # 55861

  • Zoro # G706602093


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Cleaner Form
Liquid
Fragrance
Original
Color
Green
Size
46 fl oz
Application
Washing Machine, Clothes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55861
Zoro #
G706602093
UPC #
37000558613
Country of Origin
China

Dimensions

Size
46 fl oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Original
Color
Green
Application
Washing Machine, Clothes
Effective to Remove
Stain, Odor

Description

Gain original liquid laundry detergent infuses your clothes with the fragrance of the green, clean, airy outdoors, so you're always just one quick sniff away from the most invigorating scent experience known to humankind. Equipped with the cleaning power of oxi boost and the odor-removal properties of Febreze, Gain liquid laundry detergent provides you with excellent results wash after wash. Get rid of set-in odors and two-weeks old stains with the power of oxi boost, composed of highly effective pre-treaters, surfactants and enzymes. Packing 50% more scent compared to regular Gain powder detergent.


  • • Smells great because it cleans great
  • • 6 weeks of freshness from wash until wear
  • • Freshness of 1 cap of Gain liquid laundry detergent equal 1 bottle of the leading baking soda detergent
  • • Works in all washing machines even in cold water
  • • Thoroughly washes the dirt off your clothes
  • • Leaves a cool, crisp, pleasant scent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.