11x4x5 Lawn Mower Tire, 4 Ply, Rib

  • Mfr # A-B15180111

  • Zoro # G202460647


product price:  $53.39
/ea

Key Features

Tire Size
11x4x5
Ply
4
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B15180111
Zoro #
G202460647
UPC #
80971135353
Country of Origin
United States

Dimensions

Tire Size
11x4x5

Details

Ply
4
Item
Lawn Mower Tire
Tread
Rib

Description

TIRE-STRAIGTH RIB, 11X4X5, 4 PLY, Dim A (1): 3.2, Includes: Tire only (does not include rim), Maximum Load: 325, Maximum PSI: 46, Mounted Diameter: 11.1, Mounted Width: 4.2, Ply: 4, Rim Width: 3, Tread Pattern: Straight Rib, Tread Style: Smooth Operators, Web Notes: Carlisle Straight Rib tires are used on front swivel casters for professional zero turn mowers., Web Notes: Larger sizes are applicable for golf and grounds maintenance equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.