Single Bad Boy 13x6.50-6 Pneumatic Black, Glossy Finish, Replaces 022-3085-00
- Mfr # A6451100090804136506
- Zoro # G816020893
product price:Â
$
64.35
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
15 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451100090804136506
- Zoro #
- G816020893
- UPC #
- 810173181402
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Dark Gray
- Wheel Backspacing
- 6 in
- Aspect Ratio
- 0.5 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
Antego Tire & Wheel - Single Bad Boy 13x6.50-6 Pneumatic Black Assemblies | Glossy Finish | Replaces 022-3085-00 | Ideal for Lawn Mowers
- Powder Coated
- 4 Ply Tubeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.