13x6.5x6 Lawn Mower Tire, 4 Ply, Rib

  • Mfr # A-B1TI28

  • Zoro # G002460458


product price:  $71.59
/ea

Key Features

Tire Size
13x6.5x6
Ply
4
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI28
Zoro #
G002460458
UPC #
3325916836
Country of Origin
United States

Dimensions

Tire Size
13x6.5x6

Details

Ply
4
Item
Lawn Mower Tire
Tread
Rib

Description

TIRE-STRAIGHT RIB, 13X6.5X6, 4 PLY, Web Notes: Carlisle Straight Rib tires are used on front swivel casters for professional zero turn mowers., Web Notes: Larger sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 4, Includes: Tire only (does not include rim), Maximum Load: 460, Maximum PSI: 28, Mounted Diameter: 13, Mounted Width: 5.9, Ply: 4, Rim Width: 4.5, Tread Pattern: Straight Rib, Tread Style: Smooth Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.