
18x18.5x10 Lawn Mower Tire, 4 Ply, Multi Trac
Mfr # A-B1TI554
Zoro # G002460465
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Tire Size
18x18.5x10
Ply
4
Tread
Multi Trac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-B1TI554
Zoro #
G002460465
UPC #
3325969859
Country of Origin
United States
Dimensions
Tire Size
18x18.5x10
Details
Ply
4
Item
Lawn Mower Tire
Tread
Multi Trac
Description
TIRE-MULTI TRAC, 18X18.5X10, 4 PLY, Web Notes: The Carlisle Multi-Trac tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 9.8, Includes: Tire only (does not include rim), Mounted Diameter: 18.1, Mounted Width: 8.3, Ply: 4, Rim Width: 7, Tread Pattern: Multi-Trac, Tread Style: Turf Handlers, Maximum Load: 795, Maximum PSI: 22
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.