26x12x12 Lawn Mower Tire, 4 Ply, Rib

  • Mfr # A-B1TI97

  • Zoro # G302461186


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Tire Size
26x12x12
Ply
4
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI97
Zoro #
G302461186
UPC #
3325918717
Country of Origin
United States

Dimensions

Tire Size
26x12x12

Details

Ply
4
Item
Lawn Mower Tire
Tread
Rib

Description

TIRE-STRAIGHT RIB, 26X12X12, 4 PLY, Web Notes: Carlisle Straight Rib tires are used on front swivel casters for professional zero turn mowers., Web Notes: Larger sizes are applicable for golf and grounds maintenance equipment., Dim A (1): 22.3, Includes: Tire only (does not include rim), Maximum Load: 1780, Maximum PSI: 20, Mounted Diameter: 25, Mounted Width: 11.7, Ply: 4, Rim Width: 10.5, Tread Pattern: Straight Rib, Tread Style: Smooth Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.