Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9x3.5x4 Lawn Mower Tire, 4 Ply, Smooth

  • Mfr # A-B1SUT5

  • Zoro # G002459513


product price: $31.39
/ea

Key Features

Tire Size
9x3.5x4
Tread Pattern
Smooth
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SUT5
Zoro #
G002459513
UPC #
81141001958
Country of Origin
United States

Dimensions

Tire Size
9x3.5x4

Details

Tread Pattern
Smooth
Ply
4
Item
Lawn Mower Tire

Description

TIRE-SMOOTH, 9X3.5X4, 4 PLY, Notes: The Hi-Run SuTong tire has consistent contact with various surfaces for easy-flowing traction. Round, Notes: Shoulder construction enables sharp corners while maintaining a smooth roll, Web Notes: Kenda's Smooth tire offers superior sidewall stability. Features a wide contact patch and durometer, Web Notes: rating of 63. The Kenda Smooth K404 tire is long-lasting with a strong trip on the track., Dimensions: 9 x 3.5 x 4, Includes: Tire only (does not include rim), Maximum Load: 160, Maximum PSI: 26, Mounted Diameter: 9, Mounted Width: 3.7, Ply: 4, Replaces: 5120101, Rim Width: 2.75, Tread Pattern: Smooth - K404, Tread Style: Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.