18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black
- Mfr # T0104189508
- Zoro # G116020913
product price:Â
$
73.59
/ea
Key Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0104189508
- Zoro #
- G116020913
- UPC #
- 810173182614
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Overall Length
- 18 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Tread
- Turf
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.6 IN
- For Use With
- Golf Carts, Lawn Mowers
Description
Antego Tire & Wheel 18x9.50-8 4 Ply Turf Tire for Lawn & Garden Mower Single 18x9.5-8
- 4 Ply - Tubeless - non-directional
- Tires only - Rims not included
- Lawn & Garden
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.