Zoro Homepage

Batwing Mower Wing Shafts 70" x9" x9"

  • Mfr # A-BP6140003FF2

  • Zoro # G701714920


product price: $1,276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP6140003FF2
Zoro #
G701714920
UPC #
-
Country of Origin
Italy

Description

Batwing Mower Wing Shafts, C to C Max: 1820 MM/ 71", C to C Min: 1400 MM/ 55", Implement: 1 3/4" - 20 CLUTCH, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 6, Total Collapsed Length: 1670 MM/ 66", Tractor: 1 3/4" - 20, Web Notes: components will not interchange. Driveline minimum C-to-C length: 55" (1400 mm), Maximum C-to-C, Web Notes: length: 71" (1820 mm), Total collapsed length: 66" (1670 mm). The driveline yoke is a 1-3/4" long, Web Notes: New Complete Batwing Wing shaft, size 6. This is a complete replacement, original equipment, Web Notes: with 20 splines. The implement end is a 1-3/4" 20 spline clutch. Fits Bondioli & Pavesi 100 Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.