13in x 6.2in Quick Attach Bucket Ears Compatible w/ Kubota Excavator Set of 2
- Mfr # BEA-KT-KX040
- Zoro # G116553091
product price:Â
$
71.59
/ea
Key Features
Color
Black
Material
High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEA-KT-KX040
- Zoro #
- G116553091
- UPC #
- 840223635418
- Country of Origin
- India
- Color
- Black
- Material
- High Carbon Steel
Description
Bucket ears are crucial components for the attachment of the excavator and other attachments. Thats why we introduced Excavator Quick Attach Bucket Ears, especially for Kubota Excavators of the following models - KX040 KX71 KX91 KX121 KX033 U35. Utilize our product to connect different attachments and accomplish a wide range of tasks. Weld these bucket ears in a precise location for a seamless fit with Kubota excavators. Learn more about the features below:- Measurement: The length of our bucket ear is 13 in whereas the height is 6-1/2 in. Its designed specifically for the Kubota excavator models. Two mounting brackets Left and right have one hole in each bracket of 1-3/4 in diameter. It will enable you to attach the machines to perform different tasks and high efficiency. Sturdy Material: The bucket ears are engineered from 3/4 in thick high-carbon structural steel. It holds excellent hardness, which ensures to resistant substantial impacts. We have further coated these Kubota bucket ears with black powder to protect them from corrosion and rust. Additionally, it makes the product wear-resistant. Easy to Install: You can weld these bucket ears permanently on different machine accessories that offer compatibility with Kubota models. You can easily install these without spending too much time. These require professional welding to your attachment to safely carry the weight and forces put on the attachment. Compatibility List: These bucket ears are compatible with Kubota excavators of the following models: KX040 KX71 KX91 KX121 KX033 U35. They are great for adding a compactor or hammer or retrofitting a standard bucket for a quick-change system. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages both economic and non-economical after using said equipment. We including insurers, employees, directors, associates, and agents take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. WE MAKE NO WHATSOEVER CONCERNING THE EQUIPMENT, INCLUDING ANY OF MERCHANTABILITY OR OF FITNESS FOR A PARTICULAR PURPOSE, WHETHER EXPRESS OR IMPLIED BY LAW, COURSE OF DEALING, COURSE OF PERFORMANCE, USAGE OF TRADE OR OTHERWISE. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.