Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing 2" x2" x1"

  • Mfr # A-32072RS

  • Zoro # G601284592


product price: $24.65
/ea

Key Features

Width
1.0625"
Inside Diameter
1.3780"
Outside Diameter
2.8346"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-32072RS
Zoro #
G601284592
UPC #
-
Country of Origin
China

Dimensions

Width
1.0625"
Inside Diameter
1.3780"
Outside Diameter
2.8346"

Description

Bearing, Inside Diameter: 1.3780", Notes: Double Roller for S/N 14037, Outside Diameter: 2.8346", Width: 1.0625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.