Bearing, Axle Housing, Half Shaft 5" x5" x1"

  • Mfr # A-1881931M91

  • Zoro # G602458572


product price:  $72.19
/ea

Key Features

For Use With (Systems)
Inside Diameter
3.244"
Outside Diameter
4.941"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1881931M91
Zoro #
G602458572
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3.244"
Outside Diameter
4.941"

Details

For Use With (Systems)

Description

Bearing, Axle Housing, Half Shaft, Inner Width: 1.024", Inside Diameter: 3.244", Outside Diameter: 4.941"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.