Shop MYTEE PRODUCTS
See all product information
Create Account
8in Wide Fronthoe Bucket for Skid Steer Fronthoe Backhoe Excavator Drainage Holes
- Mfr # BEC-BKT-8
- Zoro # G316553112
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEC-BKT-8
- Zoro #
- G316553112
- UPC #
- 840223635548
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Description
Technical Specs: Overall Width: 8 in Overall Height: 22 in Overall Depth: 27 in Mouth Opening: 35 Degree Center of Top Pin to 1st Hole: 6-1/4 in Center of Top Pin to 2nd Hole: 8-5/16 in Our 8 in Wide Fronthoe Bucket for Skid Steer Excavator with 3 Carbon Steel Teeth is designed to save your manpower and enable you to do intensive jobs, like digging, loading, and moving land. Our hydraulic tilt bucket will easily maneuver in compact spaces, helping you secure any severe impacts on the surrounding space. Its a versatile equipment but its ideal for farming, construction, landscaping, and agricultural projects. Additionally, it will seamlessly fit in the skid steer fronthoe excavator. Learn more about this product below:- High-Quality Material: We have engineered this hydraulic tilt bucket from steel welded together to ensure durability and reliability despite constant rigors. We have coated the entire bucket with black powder to ensure resistance against rust and corrosion. Additionally, the three carbon steel teeth are bolt-on at the front of the bucket. Vast Application: Utilize this bucket for intensive jobs in compact spaces, minimizing the impact on the surrounding landscape. Its ideal for farming, construction, landscaping, and agricultural projects that require digging, loading, and moving land. You can use them with fronthoe excavators or any excavator that matches the pin spacing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.