Zoro Homepage

Bearing, Ball 4" x3" x2.5"

  • Mfr # A-1108KPP-I

  • Zoro # G201284541


product price: $59.65
/ea

Key Features

Width
1.68" (42.75mm)
Outside Diameter
3.15" (80mm)
Inside Diameter
1.50" (38mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1108KPP-I
Zoro #
G201284541
UPC #
-
Country of Origin
China

Dimensions

Width
1.68" (42.75mm)
Outside Diameter
3.15" (80mm)
Inside Diameter
1.50" (38mm)

Description

Bearing, Ball, Inside Diameter: 1.50" (38mm), Outside Diameter: 3.15" (80mm), Width: 1.68" (42.75mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.