Bearing, Ball; 6300 Series, Flat Edge 6" x1" x6"

  • Mfr # A-6309-2RS-I

  • Zoro # G901284285


product price:  $26.39
/ea

Key Features

Width
.984" (24.993mm)
Outside Diameter
3.937" (99.999mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6309-2RS-I
Zoro #
G901284285
UPC #
-
Country of Origin
China

Dimensions

Width
.984" (24.993mm)
Outside Diameter
3.937" (99.999mm)

Description

Bearing, Ball; 6300 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.772" (45.008mm), Outside Diameter: 3.937" (99.999mm), Width: .984" (24.993mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.