Bearing, Ball; Cylindrical, Round Bore 2.5" x2.5" x1"

  • Mfr # A-204RR8-P

  • Zoro # G201284619


product price:  $37.99
/ea

Key Features

For Use With (Systems)
Radial Ball Bearing - Cylindrical Round Bore
Outside Diameter
1.781"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-204RR8-P
Zoro #
G201284619
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.781"

Details

For Use With (Systems)
Radial Ball Bearing - Cylindrical Round Bore

Description

Bearing, Ball; Cylindrical, Round Bore, Bore Type: Round, Bore: .626", Inner Ring Width: .610", Outer Ring Width: .610", Outside Diameter: 1.781", Replaces: Great Plains# 822-003-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.