Bearing, Ball; Cylindrical, Round Bore 2.5" x2.5" x1.5"

  • Mfr # A-205KR3-I

  • Zoro # G001284376


product price:  $21.99
/ea

Key Features

For Use With (Systems)
Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 2044 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Radial Ball Bearing - Cylindrical Round Bore
Outside Diameter
2.0472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-205KR3-I
Zoro #
G001284376
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2.0472"

Details

For Use With (Systems)
Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 782 ; Case-IH - COTTON PICKER - 622 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 616 ; Case-IH - COTTON PICKER - 420 ; Case-IH - COTTON PICKER - 414 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COTTON PICKER - 2055 ; Case-IH - COTTON PICKER - 2044 ; Case-IH - COTTON PICKER - 2022 ; Case-IH - COTTON PICKER - 1844 ; Case-IH - COTTON PICKER - 1822 ; Radial Ball Bearing - Cylindrical Round Bore

Description

Bearing, Ball; Cylindrical, Round Bore, Bore Type: Round, Bore: .750", Inner Ring Width: .640", Notes: SINGLE ROW, SEAL, WIDE RACE, Outer Ring Width: .700", Outside Diameter: 2.0472", Replaces: BCA# 205RHN; JD# JD9331; CNH# 669807C91; Lilliston# 20-50-012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.