Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; Spherical, Hex Bore 3.5" x3.5" x2"

  • Mfr # A-207KRRB17-P

  • Zoro # G501284524


product price: $71.99
/ea

Key Features

Outside Diameter
2.830"
For Use With
Spherical Hex Bore Brg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-207KRRB17-P
Zoro #
G501284524
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.830"

Details

For Use With
Spherical Hex Bore Brg

Description

Bearing, Ball; Spherical, Hex Bore, Bore Type: Hex, Bore: 1.250", Inner Ring Width: .984", Lube Type: Prelubed, Outer Ring Width: .669", Outside Diameter: 2.830", Replaces: BCA# HPS102GP3; JD# JD9420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.