Bearing, Metric Ball; Spherical W/ Collar, Pre-Lube 2.5" x2.5" x1.5"

  • Mfr # A-RAE25RRB-I

  • Zoro # G101284269


product price:  $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-RAE25RRB-I
Zoro #
G101284269
UPC #
-
Country of Origin
China

Description

Bearing, Metric Ball; Spherical W/ Collar, Pre-Lube, Bearing Width: .843" (15 MM), Bore Type: Round, Bore: .984" (25 MM), Inner Width: .844" (21.44 MM), Inside Diameter: .9843", Lube Type: Pre-Lube, Notes: Included Lock Collar, Outside Diameter: 2.047" (52 MM), Overall Width: 1.220" (31 MM), Replaces: 89813580, 80326925, 80321804, 80325103, 84434989, 309084, V84141, Web Notes: combines., Web Notes: This tailing auger metric bearing includes an AZ10044 lock collar and is used on multiple brands of, Width: 1.2188"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.