Belt, Blower 17" x4" x1"
- Mfr # A-653438
- Zoro # G701290325
product price:Â
$
16.49
/ea
Key Features
Width
1/2"
Length
39.25"
Color
Gray
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-653438
- Zoro #
- G701290325
- UPC #
- 67195861645
- Country of Origin
- India
Dimensions
- Width
- 1/2"
- Length
- 39.25"
Details
- Color
- Gray
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
- Belt Type
- Wrapped
Description
Belt, Blower, Color: Gray, Length: 39.25", Material: Polyester Cord, Notes: 1/2" x 39.25" Wrapped Polyester Cord, Thickness: 0.38", Type: Wrapped, Width: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.