Shop TRUPER
See all product information
Create Account
30 in. Wood Garden Fork Replacement Handle
- Mfr # MG-BJ-4E
- Zoro # G600541290
product price:
$
23.99
/ea
Key Features
Color
Brown
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-BJ-4E
- Zoro #
- G600541290
- UPC #
- 755625042590
- Country of Origin
- Mexico
- Color
- Brown
Dimensions
- Overall Length
- 30 in
Description
30 in. Spading fork handle with steel D-grip and 8 in. ferrule. The triple wall fiberglass handle resists breakage while still being lightweight and easy to handle. The D-Grips have been redesigned for superior comfort and durability.
- • Contractor grade
- • Heavy duty clear lacquer finish
- • This is the perfect way to extend the life of your tool
- • Steel D-grip handle type
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.