Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Deck, Drive 12" x5" x1"

  • Mfr # A-300680M

  • Zoro # G601290128


product price: $22.69
/ea

Key Features

Width
0.65"
Length
77.5"
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-300680M
Zoro #
G601290128
UPC #
67195866747
Country of Origin
India

Dimensions

Width
0.65"
Length
77.5"

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Deck, Drive, Color: Black, Length: 77.5", Material: Aramid Cord, Notes: 5/8" x 77.5" Wrapped Aramid Cord, Thickness: 0.385", Type: Wrapped, Width: 0.65"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.