Zoro Homepage

Belt, Drive 0" x0" x0"

  • Mfr # A-75405874

  • Zoro # G401290410


product price: $10.79
/ea

Key Features

Belt Type
Wrapped
Color
Brown
Width
1/2"
Thickness
0.37"
Length
69.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75405874
Zoro #
G401290410
UPC #
67195875636
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.37"
Length
69.1"

Details

Belt Type
Wrapped
Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Drive, Color: Brown, Length: 69.1", Material: Polyester Cord, Notes: 1/2" X 69.1" Wrapped Polyester Cord, Thickness: 0.37", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.