Zoro Homepage

Belt, Drive 14" x5" x2"

  • Mfr # A-37X45

  • Zoro # G001289531


product price: $26.59
/ea

Key Features

Color
Brown
Belt Type
Wrapped
Width
1/2"
Length
90.5"
Thickness
0.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-37X45
Zoro #
G001289531
UPC #
67195854524
Country of Origin
India

Dimensions

Width
1/2"
Length
90.5"
Thickness
0.39"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Brown, Length: 90.5", Material: Aramid Cord, Notes: 1/2" x 90.5" Wrapped Aramid Cord, Thickness: 0.39", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.