Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Yellow
- Mfr # A6450060104156006
- Zoro # G516020780
product price:Â
$
46.39
/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.177 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6450060104156006
- Zoro #
- G516020780
- UPC #
- 810173181303
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Yellow
- Aspect Ratio
- 0.57 IN
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.177 MM
- Wheel Width
- 4-1/2 in
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel Single-15x6.00-6 Tires & Wheels Assembly for Lawn & Garden Mowers, 4 Ply Turf Tires with 0.75in Precision Bearings, John Deere Yellow
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.