Zoro Homepage

Belt, Drive 23.35" x13.05" x2.1"

  • Mfr # A-481980

  • Zoro # G001289999


product price: $62.49
/ea

Key Features

Belt Type
Wrapped
Width
5/8"
Length
162.5"
Color
Black
Thickness
0.452"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-481980
Zoro #
G001289999
UPC #
67195861545
Country of Origin
India

Dimensions

Width
5/8"
Length
162.5"
Thickness
0.452"

Details

Belt Type
Wrapped
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Drive, Color: Black, Length: 162.5", Material: Aramid Cord, Notes: 5/8" x 162.5" Wrapped Aramid Cord, Thickness: 0.452", Type: Wrapped, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.