16 x 6.5-8 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 4 PK
- Mfr # A85380060104166508
- Zoro # G016021003
product price:Â
$
295.99
/pk of 4, $74.00/ea
Free Shipping & Returns
Key Features
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tread Depth
0.217 MM
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A85380060104166508
- Zoro #
- G016021003
- UPC #
- 810173181938
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- John Deere Yellow
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 17.91 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 16 x 6.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.217 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 5-19/50 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Description
Set of 4 16x6.50-8 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires 0.75in Bearing. Because we supply a precision ball bearing the shaft must be clean and straight for them to fit properly
- John Deere wheel # GY20563 tire # M142911 FITS ON THESE MODELS ONLY MADE IN 2008 OR LATER **** 0.75 precision ball bearings ****
- Painted
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.