Belt, EZ-Go Golf Cart 45" x2" x0.5"

  • Mfr # A-14153G1

  • Zoro # G601278355


product price: $38.25
/ea

Key Features

Thickness
0.536"
Color
Black
Width
1.2"
Material
Aramid Cord
Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-14153G1
Zoro #
G601278355
UPC #
67195866933
Country of Origin
India

Dimensions

Thickness
0.536"
Width
1.2"
Length
45"

Details

Color
Black
Material
Aramid Cord
For Use With (Systems)
E-Z-Go - GOLF CART - Gas 1976-87 (POLARIS)

Description

Belt, EZ-Go Golf Cart, Color: Black, Length: 45", Material: Aramid Cord, Notes: 1.2" x 45" REC (Raw Edge Cogged) Aramid Cord, Thickness: 0.536", Type: REC (Raw Edge Cogged), Width: 1.2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.