Zoro Homepage

Belt, Fan (set/2) 10" x10" x1"

  • Mfr # A-70273193

  • Zoro # G001290285


product price: $62.39
/ea

Key Features

Length
67
Material
Polyester Cord
Color
Black
Thickness
0.395
Width
0.688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70273193
Zoro #
G001290285
UPC #
67195808602
Country of Origin
India

Dimensions

Length
67
Thickness
0.395
Width
0.688

Details

Material
Polyester Cord
Color
Black

Description

Belt, Fan (set/2), Color: Black, Length: 67, Material: Polyester Cord, Notes: 0.688 X 67 REC (Raw Edge Cogged) SET2 Polyester Cord, Set Quantity: 2, Thickness: 0.395, Type: REC (Raw Edge Cogged), Width: 0.688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.