20 x 10-10 in Lawn Mower Tire & Wheel, 4 Ply, Black, 4 PK
- Mfr # T030420100010
- Zoro # G116020951
product price:Â
$
338.99
/pk of 4, $84.75/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-10 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T030420100010
- Zoro #
- G116020951
- UPC #
- 810173182805
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 10-10 in
- Tire Rim Dia.
- 8 in
- Wheel Width
- 7 in
- Tread Depth
- 0.315 MM
- Wheel Diameter
- 20 in
- Overall Length
- 20 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 19.9 0
- For Use With
- Golf Carts, Lawn Mowers
Description
Set of Four 20x10.00-10 4 Ply Turf Tires for Lawn & Garden Mower 20x10.00-10
- 4 Ply - Non Directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.