Belt, Toro/Wheel Horse Drive 13.5" x0.5" x4"

  • Mfr # A-54505

  • Zoro # G401290298


product price: $10.49
/ea

Key Features

Thickness
0.25
Color
Black
Width
3/8
Length
31
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-54505
Zoro #
G401290298
UPC #
67195854603
Country of Origin
India

Dimensions

Thickness
0.25
Width
3/8
Length
31

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Toro/Wheel Horse Drive, Color: Black, Length: 31, Material: Polyester Cord, Notes: 3/8 X 31 Wrapped Polyester Cord, Thickness: 0.25, Type: Wrapped, Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.