Shop ZORO SELECT
See all product information
Create Account
5/8 in ID x 100 ft L Water Hose, PVC Tube, Yellow, Aluminum x Aluminum Fitting
- Mfr # 491G54
- Zoro # G8532647
product price:Â
$
45.79
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Yellow
Hose Fitting A Type
FGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491G54
- Zoro #
- G8532647
- UPC #
- 044882104142
- Country of Origin
- United States
- Hose Tube Material
- PVC
- Hose Color
- Yellow
- Hose Fitting A Type
- FGHT
- Hose Fitting B Type
- MGHT
- Item
- Water Hose
- Kink Resistant
- No
- Features
- Crushproof Connection, Weather Resistant
- Use With Water Temp.
- Cold
- Operating Temp.
- 130 Degrees F
- Gallons per Hour
- 732
- Hose Fitting B Material
- Aluminum
- Hose Cover Material
- PVC
- Hose Configuration
- Coupled Assembly
- Temp. Range
- 130 Degrees F
- Hose Fitting A Material
- Aluminum
- Fitting Material
- Aluminum x Aluminum
- Max. Working Pressure @ 70 F
- 250 psi
- For Media Type
- Cold Water
- Number of Plys
- 4
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
- Fits Chest Size
- Crushproof Connection, Weather Resistant
Description
Item Water Hose, Features Crushproof Connection, Weather Resistant, Garden Hose Type Water Hose, Hose Color Yellow, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 130 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.