Zoro Homepage

Belt, Wheel Drive 19" x5" x1.2"

  • Mfr # A-514291

  • Zoro # G101289943


product price: $53.99
/ea

Key Features

Belt Type
REL 2-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-514291
Zoro #
G101289943
UPC #
67195860810
Country of Origin
India

Details

Belt Type
REL 2-Band
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Wheel Drive, Color: Black, Length: 47.25", Material: Aramid Cord, Notes: 1/2" x 47.25" REL (Raw Edge Laminate) 2-Band Aramid Cord, Thickness: 0.393", Type: REL 2-Band, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.