Zoro Homepage

Blade, Disc Mower, LH 5" x5.5" x2"

  • Mfr # A-76N198

  • Zoro # G802458488


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Blade Type
9 LH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-76N198
Zoro #
G802458488
UPC #
67195867554
Country of Origin
India

Details

Blade Type
9 LH

Description

Blade, Disc Mower, LH, Dim A (1): 18,2MM (23/32") HOLE, Dim B (2): 123MM (4-13/16") LENGTH, Dim C (3): 45MM (1-25/32") WIDE, Dim D (4): 4MM (5/32") THICK, Notes: Sold in Multiples of 25, Type: 9 LH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.