Zoro Homepage

Brake Disc, Heavy Duty 6" x6" x0.5"

  • Mfr # A-1975446C2

  • Zoro # G101414932


product price: $29.69
/ea

Key Features

Outside Diameter
7.125"
Inside Diameter
4.000"
For Use With (Systems)
Case-IH - TRACTOR - 660 ; Case-IH - TRACTOR - 560 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 453 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975446C2
Zoro #
G101414932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
7.125"
Inside Diameter
4.000"

Details

For Use With (Systems)
Case-IH - TRACTOR - 660 ; Case-IH - TRACTOR - 560 ; Case-IH - COMBINE - 915 ; Case-IH - COMBINE - 453 ; Case-IH - COMBINE - 403 ; Case-IH - COMBINE - 1480 ; Case-IH - COMBINE - 1460

Description

Brake Disc, Heavy Duty, Inside Diameter: 4.000", Internal Splines: 12, Outside Diameter: 7.125", Replaces: 121963C91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.