Cogged Wedge V-Belt (3/8" X 106") 16" x5" x1.3"

  • Mfr # A-3VX1060

  • Zoro # G901268636


product price: $20.29
/ea

Key Features

Color
Black
Depth
21/64"
Belt Type
3V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3VX1060
Zoro #
G901268636
UPC #
67195852752
Country of Origin
India

Dimensions

Depth
21/64"

Details

Color
Black
Belt Type
3V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Cogged Wedge V-Belt (3/8" X 106"), Color: Black, Depth: 21/64", Material: Polyester Cord, OC Length: 3/8" X 106", Type: 3V Wedge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.