Shop VINTIQUEWISE

Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter

  • Mfr # QI004170.S

  • Zoro # G104102133


product price:  $21.19
/ea

Key Features

Material
Wood
Color
White
Width
6
Length
6
Height
10.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004170.S
Zoro #
G104102133
UPC #
651355033672
Country of Origin
China

Dimensions

Width
6
Length
6
Height
10.25
Depth
6

Details

Material
Wood
Color
White
Weight
1.98

Description

Plant your flowers, plants, herbs or vegetables with this iron box. This planter is ideal for flowers and plants to complement your outdoor decor. Composed out of wood that is sturdy. Perfect interior storage capacity accommodates various types of plants. It is the perfect space to grow all your rosemary, mint, cilantro, thyme, parsley, oregano, lavender & other floral/herbal favorites. A stunning accompaniment to any small space!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.