Cogged Wedge V-Belt (5/8" X 180") 14" x14" x1"

  • Mfr # A-5VX1800

  • Zoro # G001269298


product price: $60.19
/ea

Key Features

Thickness
.591"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5VX1800
Zoro #
G001269298
UPC #
67195853540
Country of Origin
India

Dimensions

Thickness
.591"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V

Description

Cogged Wedge V-Belt (5/8" X 180"), Color: Black, Depth: 35/64", Length: 180", Material: Polyester Cord, Notes: 5/8" x 180" 5V Polyester Cord, OC Length: 5/8" X 180", Thickness: .591", Type: 5V, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.