Shop ANTEGO
See all product information
Create Account
11 x 4-5 in Lawn Mower Wheel, Cats Eye Gold, 4 PK
- Mfr # A530039029804114005
- Zoro # G316020843
product price:Â
$
259.99
/pk of 4, $65.00/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Diameter
10 in
Tread Depth
0.0 MM
Hub Color
Cats Eye Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A530039029804114005
- Zoro #
- G316020843
- UPC #
- 810173180955
- Country of Origin
- China
- Item
- Lawn Mower Wheel
- Hub Color
- Cats Eye Gold
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.65 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Wheel Diameter
- 10 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 3 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
Antego Tire & Wheel Set of 4-Gravely/Ariens Pneumatic 11x4.00-5 Light Gray Assys replaces 07100124 Fits ZT, ZT XL, ZT X, Zoom, Zoom XL
- 4 Ply; Tubeless; Smooth Tread
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.