Zoro Homepage

Complete Constant Velocity Shafts 0" x0" x0"

  • Mfr # A-WC584832

  • Zoro # G501703216


product price: $1,924.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC584832
Zoro #
G501703216
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Shafts, : tubing, type B. For 2580 series. Fits John Deere Rotary Cutters; Walterscheid WWE series., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 21 AS Lock, Replaces: W258012100302, Size: 2580, Total Length: 58", Tractor: 1 3/4" - 20 AS Lock, Tube Style: B, Web Notes: Complete Constant Velocity Driveline. Minimum C-to-C length: 48" (1210) mm; Total Collapsed C-to-C, Web Notes: length: 58" (1462 mm). Tractor end: 1-3/4" 20 Spline. Implement end: 1-3/8" 21 Spline. Star style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.